Shop All Outdoor Lighting Accessories
Exo
Replacement Glass Globe, 5" L x 5" W x8"H
Mfr # VGL-YW
Zoro # G0568053
original price:
$27.32
14% off
new price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VBGL and VWGL Series LED Vaportite Fixtures
- Width 5 in
- Temp. Range -30 Degrees to 40 Degrees C
- Length 5 in
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # VGL-YW
- Zoro # G0568053
- UPC # 78598841312
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 5 in |
Length | 5 in |
Height | 8 in |
Details
Item | Replacement Glass Globe |
For Use With | VBGL and VWGL Series LED Vaportite Fixtures |
Temp. Range | -30 Degrees to 40 Degrees C |
Warranty | 1 yr |
Housing Finish | Yellow |
Description
Replacement Glass Globe, For Use With VBGL and VWGL Series LED Vaportite Fixtures, Height 8 in, Width 5 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - Black (40230)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU/4K)
- ILC Replacement For LIGHT BULB LAMP, 38PAR20120V HIRFL30 (38PAR20120V /HIR+/FL30)
- WESTINGHOUSE -Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch, Matte Black Fnsh (7501600)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- Exo Outdoor Lighting Accessories