Shop All Outdoor Lighting Accessories
Exo
Replacement Glass Globe, 5" L x 5" W x8"H
Mfr # VGL-RD
Zoro # G0568010
original price:
$27.97
9% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VBGL and VWGL Series LED Vaportite Fixtures
- Temp. Range -30 Degrees to 40 Degrees C
- Length 5 in
- Warranty 1 yr
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # VGL-RD
- Zoro # G0568010
- UPC # 78598841305
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 5 in |
Width | 5 in |
Height | 8 in |
Details
Item | Replacement Glass Globe |
For Use With | VBGL and VWGL Series LED Vaportite Fixtures |
Temp. Range | -30 Degrees to 40 Degrees C |
Warranty | 1 yr |
Housing Finish | Red |
Description
Replacement Glass Globe, For Use With VBGL and VWGL Series LED Vaportite Fixtures, Height 8 in, Width 5 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, General Service (S3811)
- GE LAMPS GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb (20T61/2DC/F)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE240)
- LUMAPRO LUMAPRO 70 W, 1 Lamp HID Ballast (6XPW7)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- W F HARRIS LIGHTING Clear prismatic lens (300-CP-LENS ONLY)
- Exo Outdoor Lighting Accessories