Shop All Outdoor Lighting Accessories
Exo
Programmable Motion Sensor, 5-1/4" L
Mfr # SENSOR-WS FSP-211
Zoro # G0622148
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GSL Outdoor Series LED Luminaires
- Height 6 1/4 in
- Temp. Range -30 Degrees to 40 Degrees C
- Warranty 1 yr
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # SENSOR-WS FSP-211
- Zoro # G0622148
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 6 1/4 in |
Length | 5 1/4 in |
Width | 2 1/4 in |
Details
Item | Programmable Motion Sensor |
For Use With | GSL Outdoor Series LED Luminaires |
Temp. Range | -30 Degrees to 40 Degrees C |
Warranty | 1 yr |
Description
Programmable Motion Sensor, For Use With GSL Outdoor Series LED Luminaires, Height 6 1/4 in, Width 2 1/4 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- HALO Square Regressed Lens Adjustable Baffle, 3012 (3012BKBB)
- FEIT ELECTRIC LED BR30 E26 SW 85W 2PK (BR30DMHO/927CA2)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- DABMAR LIGHTING Base for 3" OD Round Post (BS350-B)
- Exo Outdoor Lighting Accessories