Shop All Outdoor Lighting Accessories
Exo
Polycarbonate Vandal Shield, 18" L x11" W
Mfr # PG-PS
Zoro # G0579509
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With PGM3, PVL3 Perimaliter Series LED Wall Pack
- Warranty 1 yr
- Width 11 in
- Length 18 in
- Temp. Range -30 Degrees to 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # PG-PS
- Zoro # G0579509
- UPC # 783936377056
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 11 in |
Length | 18 in |
Height | 11 in |
Details
Item | Vandal Shield |
For Use With | PGM3, PVL3 Perimaliter Series LED Wall Pack |
Warranty | 1 yr |
Temp. Range | -30 Degrees to 40 Degrees C |
Description
Vandal Shield, For Use With PGM3, PVL3 Perimaliter Series LED Wall Pack, Height 11 in, Width 11 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Bracket Set, +/-65deg For Mlp.70, PR1 (408001876-00582065)
- ILC Replacement for GE General Electric G.E 43828 replacement light bulb lamp (43828 GE GENERAL ELECTRIC G.E)
- ILC Replacement for First Street Balanced Spectrum Desk Lamp replacement light bulb lamp (BALANCED SPECTRUM DESK LAMP FIRST STREET)
- ELCO LIGHTING Koto™ LED Module (ELK0935)
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- CRAFTSMAN VERSATRACK(TM) Outdoor Power Equipment H (CMST82609VT)
- Exo Outdoor Lighting Accessories