Shop All Light Fixture Parts
Exo
Pole Bracket, Steel Housing, 60"L, 2-3/8"W
Mfr # BHH-3180-PT20-DB
Zoro # G5129621
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Width 2 1/2 in
- Height 16 1/2 in
- For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires
- Housing Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exo
- MFR # BHH-3180-PT20-DB
- Zoro # G5129621
- UPC # 785988041251
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 60 in |
Width | 2 1/2 in |
Height | 16 1/2 in |
Details
Item | Pole Bracket |
For Use With | Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires |
Housing Finish | Dark Bronze |
Housing Material | Steel |
Warranty | 1 yr |
Description
Pole Bracket, For Use With Hubbell Lighting Pole Mounted Floodlighting and Area Luminaires, Height 16 1/2 in, Width 2 1/2 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F25t8/835/eco/ic replacement light bulb lamp, 25PK (F25T8/835/ECO/IC HALCO)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- BLAZING LEDZ 8 LED 48 lm Assorted LED Flashlight w/Laser Pointer AAA Battery (900217)
- STREAMLIGHT STYLUS PRO STREAMLIGHT LED 100 Lumens Industrial Black Penlight (66118)
- EXO Trunnion Mounting Kit, Steel, Dark Bronze (RFL-TRN-DB)
- EXO Replacement Lens Kit, 14inLx14inW, Clear (800-3289-0100)
- EXO Pole Bracket, Steel Housing, 30"L, 2-3/8"W (BHH-2180-PT20-DB)
- PIT POSSE Pit Posse 11001-8R S Track Single Stud Ring; Red - Pack of 8 (11001-8R)
- ILC Replacement For LIGHT BULB LAMP, LEV 20070F (LEV 20070-F)
- LUMAPRO Replacement Ballast (WM05 BALLAST)
- SATCO Satco Mogul to Medium Reducer (92/406)
- Exo Light Fixture Parts