Shop All Outdoor Lighting Accessories
Exo
Photocontrol, 3" L x 3" W x 2" H
Mfr # PTL-8
Zoro # G0579588
original price:
$52.25
4% off
new price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 120 to 277V Hubbell Lighting Outdoor Luminaires
- Temp. Range -30 Degrees to 40 Degrees C
- Width 3 in
- Warranty 1 yr
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # PTL-8
- Zoro # G0579588
- UPC # 785988270187
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 3 in |
Length | 3 in |
Height | 2 in |
Details
Item | Photocontrol |
For Use With | 120 to 277V Hubbell Lighting Outdoor Luminaires |
Temp. Range | -30 Degrees to 40 Degrees C |
Warranty | 1 yr |
Accessory Type | Photocontrol |
Description
Photocontrol, For Use With 120 to 277V Hubbell Lighting Outdoor Luminaires, Height 2 in, Width 3 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 106 to 108 Watts, 2 or 3 Lamps, Electronic Ballast (4KGE5)
- ILC Replacement For Lumin Cleaner Light Bulb Lamp (CLEANER)
- ILC Replacement For OSRAM SYLVANIA 30110 PILOT TPLR MISCELLANEOUS ITEMS 4PK (4PAK:WW-3Z3U-8)
- DESIGNERS FOUNTAIN Waterbury 1425 in 1Light White Outdoor Wall Lantern with Clear Glass Shade (2462-WH)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- EXO Replacement Glass Globe, 5" Lx5" W x 8" H (VGL-GN)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- Exo Outdoor Lighting Accessories