Shop All Outdoor Lighting Accessories
Exo
Photocontrol, 1-1/2" L x 4" W
Mfr # PBT-234
Zoro # G0579579
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 208, 240, 277V Hubbell Lighting Outdoor Luminaires
- Height 3 in
- Warranty 1 yr
- Temp. Range -30 Degrees to 40 Degrees C
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # PBT-234
- Zoro # G0579579
- UPC # 785988260157
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 3 in |
Length | 1 1/2 in |
Width | 4 in |
Details
Item | Photocontrol |
For Use With | 208, 240, 277V Hubbell Lighting Outdoor Luminaires |
Warranty | 1 yr |
Temp. Range | -30 Degrees to 40 Degrees C |
Description
Photocontrol, For Use With 208, 240, 277V Hubbell Lighting Outdoor Luminaires, Height 3 in, Width 4 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Mvr1000/u/bt37 replacement light bulb lamp (MVR1000/U/BT37 GE GENERAL ELECTRIC G.E)
- SATCO Bulb, Incandescent, 11W, S14, Medium Ba, Package Quantity 1 (S3965)
- ILC Replacement for Light Bulb / Lamp Fl20d/18 588.5mm NOT Including Pins replacement light bulb lamp (FL20D/18 588.5MM NOT INCLUDING PINS LIGHT BULB /)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00020)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- 1STSOURCE PRODUCTS 2.375" Standard Round Pole Cap (86-00040)
- Exo Outdoor Lighting Accessories