Exo

Lighting, Low Profile Canopy Fixture (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all LED Commercial Lights

Key Features

  • Light Technology LED
  • Voltage 120-277V
  • Color Temperature 5000K
  • Lumens 15,566
  • Color Rendering Index 70
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height (In.) 2.87
Fixture Width 14.96"
Width 14.96"
Width (In.) 14.96
Fixture Height 2.87"
Height 2.87"
Depth 14.96"

Description

Galasy II Low Profile Canopy Fixture, Color Temperature 5000K, Color Rendering Index 70, Lumens 15,566, Fixture Wattage 100W, Voltage 120-277V, Light Distribution Shape Type V, Light Technology LED, Fixture Shape Square, Height 2.87 In., Width 14.96 In., Depth 14.96 In., Rated Life 60,000, Fixture Housing Color White, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, Includes Lamp Integrated LED, Lumens per Watt 155, Max. Operating Temp. 40C, Min. Operating Temp. -40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products