Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 83W, 7500 lm, 8-19/64" H
Mfr # LNC3-24L-5K-105-3-U-DB-PCU
Zoro # G7395370
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 250W HPS/MH
- Housing Finish Dark Bronze
- Watts 83W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # LNC3-24L-5K-105-3-U-DB-PCU
- Zoro # G7395370
- UPC # 785988036240
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 10 in |
Height | 8 5/16 in |
Length | 13 in |
Fixture Length | 13 in |
Fixture Height | 8 5/16 in |
Fixture Width | 10 in |
Recommended Mounting Height | 10 to 20 ft |
Description
LED Wall Pack, Lumens 7,500 lm, LED Replacement For 250W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 8 5/16 in, Width 10 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 65, Lumens per Watt 90 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F, Recommended Mounting Height 10 to 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hali-brite L-801h replacement light bulb lamp (L-801H HALI-BRITE)
- ILC Replacement for GE General Electric G.E Wb25x10030 replacement light bulb lamp (WB25X10030)
- ILC Replacement for Sylvania Ft36dl/841/eco replacement light bulb lamp (FT36DL/841/ECO SYLVANIA)
- MAKITA 18V LXT® LED Flashlight (DML802)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-4K-PCU)
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- MAXIM LIGHTING Rincon Large LED Outdoor Sconce (50754BKGLD)
- Exo Outdoor Wall Lights