Exo

LED Wall Pack, 7160 Lumens, 5000K (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Outdoor Wall Lights

Key Features

  • Color Temp. 5000K
  • Fixture Voltage 120 to 277
  • LED Replacement For 250W HPS/MH
  • Housing Finish Bronze
  • Voltage 120 to 277 V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 8 in
Height 15 in
Length 15 in
Fixture Length 15 in
Fixture Height 15 in
Fixture Width 8 in
Recommended Mounting Height 12 to 15 ft

Description

Wall Pack, Lumens 8,064 lm, Fixture Wattage 72 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 15 in, Width 8 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, Lumens per Watt 112 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products