Shop All Outdoor Wall Lights
This Product is Discontinued
Exo
LED Wall Pack, 70W, 120-277V, 6023L (Discontinued)
Mfr # LMC30LU5K31
Zoro # G6464927
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 175W HPS/MH
- Housing Finish Bronze
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # LMC30LU5K31
- Zoro # G6464927
- UPC # 785988030521
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 12 1/8 in |
Height | 9 in |
Length | 16 in |
Fixture Length | 16 in |
Fixture Height | 9 in |
Fixture Width | 12 1/8 in |
Recommended Mounting Height | 15 to 18 ft |
Description
Wall Pack, Lumens 7,315 lm, Fixture Wattage 70 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 175W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 9 in, Width 12 1/8 in, Rated Life 50,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 105 lm/W, Max. Operating Temp. 104 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.