Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 5600 lm, 4000K Color Temp.
Mfr # TRP2-24L-50-4K7-4-UNV-DB-PC
Zoro # G5119270
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 200W HPS/MH
- Housing Finish Powder Coated
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # TRP2-24L-50-4K7-4-UNV-DB-PC
- Zoro # G5119270
- UPC # 785988041718
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 16 5/8 in |
Height | 7 1/4 in |
Length | 9 5/8 in |
Fixture Length | 9 5/8 in |
Fixture Height | 7 1/4 in |
Fixture Width | 16 11/16 in |
Recommended Mounting Height | 15 to 18 ft |
Description
Wall Pack, Lumens 5,664 lm, Fixture Wattage 50 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 200W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating 65, Lumens per Watt 117 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Lena LED Vanity - Brushed Brass with Striped Lens (62/1593)
- SATCO 18W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49670)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/841/ECO)
- LITHONIA LIGHTING Compact Pro 24000 Lumen 5000K LED High B (CPHB 24LM MVOLT 50K)
- EXO LED Wall Pack, 83W, 7500 lm, 8-19/64" H (LNC3-24L-5K-105-3-U-DB-PCU)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 50K MVOLT DDBTXD)
- Exo Outdoor Wall Lights