Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 50W, 4200 lm, 120 to 277V
Mfr # SG2-50-4K-PCU
Zoro # G9869819
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 150W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # SG2-50-4K-PCU
- Zoro # G9869819
- UPC # 785988033225
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 1/2 in |
Height | 11 1/4 in |
Length | 5 5/8 in |
Fixture Length | 5 5/8 in |
Fixture Height | 11 1/4 in |
Fixture Width | 9 1/2 in |
Recommended Mounting Height | 12 to 15 ft |
Description
Wall Pack, Lumens 5,526 lm, Fixture Wattage 50 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 11 1/4 in, Width 9 1/2 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 109 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vision MAX 27W 6400k Tensor replacement light bulb lamp (27W 6400K TENSOR VISION MAX)
- GROTE Work Lamp, Wide Flood, 36 LED, w/Bracket (63871-5)
- ILC Replacement for Kino FLO Diva 400 replacement light bulb lamp (DIVA 400 KINO FLO)
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-4K-PCU)
- EXO LED Wall Pack, 72W, 5980 lm, 8" H x 15" L (PVL3-180L-5K-5-DB)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB-PC)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- EXO LED Wall Pack, 13W, 120-277V, 1132L (LNC-5LU-5K-3-1-PCU)
- NUVO 1-Light 10 in. Oval Hood Bulk Head Die Cast Bulk Head (60-522)
- Exo Outdoor Wall Lights