Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 42.7W, 4000 lm, 5-19/32" H
Mfr # LNC2-18L-4K-070-4-U-DB
Zoro # G7408460
product price: $239.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 150W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # LNC2-18L-4K-070-4-U-DB
- Zoro # G7408460
- UPC # 785988042302
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 6 1/4 in |
Height | 5 5/8 in |
Length | 10 1/4 in |
Fixture Length | 10 1/4 in |
Fixture Height | 5 19/32 in |
Fixture Width | 6 1/4 in |
Recommended Mounting Height | 8 to 15 ft |
Description
Wall Pack, Lumens 4,270 lm, Fixture Wattage 42.7 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 5 5/8 in, Width 6 1/4 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 99 lm/W, Max. Operating Temp. 86 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3948)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-2)
- ILC Replacement for Satco S2328 replacement light bulb lamp (S2328 SATCO)
- WESTINGHOUSE Ext Light Fxtr Jelly 60W (66949)
- EXO LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v (SG1-40-PCU)
- EXO LED Wall Pack, 50W, 4200 lm, 120 to 277V (SG2-50-PCU)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-4K-PCU)
- DESIGNERS FOUNTAIN Bayport 7.75in Bronze Dark Sky 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (31311-BZ)
- Exo Outdoor Wall Lights