Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 3700 lm, 5000K Color Temp.
Mfr # TRP2-24L-50-5K7-3-UNV-DB
Zoro # G5129588
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 200W HPS/MH
- Housing Finish Powder Coated
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # TRP2-24L-50-5K7-3-UNV-DB
- Zoro # G5129588
- UPC # 785988038688
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 16 5/8 in |
Height | 7 1/4 in |
Length | 9 5/8 in |
Fixture Length | 9 5/8 in |
Fixture Height | 7 1/4 in |
Fixture Width | 16 11/16 in |
Recommended Mounting Height | 15 to 18 ft |
Description
Wall Pack, Lumens 5,833 lm, Fixture Wattage 50 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 200W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating 65, Lumens per Watt 120 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64842 replacement light bulb lamp (64842 OSRAM SYLVANIA)
- LITEZALL Rechargeable Ultac OG Soft Touch Flashlight (LA-ULTACOG-4/16)
- ILC Replacement for SLI Sylvania Lighting F70t8/841 replacement light bulb lamp, 25PK (F70T8/841 SLI SYLVANIA LIGHTING)
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/E/827)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- EXO LED Wall Pack, 13W, 120-277V, 1132L (LNC-5LU-5K-3-1-PCU)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- EXO LED Wall Pack, 32W, 2950 lm, 8" H x 15" L (PVL3-180L-4K-035-U-DB)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- VAXCEL Dorado 12-in. Outdoor Wall Light (T0487)
- Exo Outdoor Wall Lights