Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 3600 lm, 5000K Color Temp.
Mfr # TRP2-24L-50-5K7-4-UNV-DB-PC
Zoro # G5129603
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 200W HPS/MH
- Housing Finish Powder Coated
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # TRP2-24L-50-5K7-4-UNV-DB-PC
- Zoro # G5129603
- UPC # 785988041794
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 16 5/8 in |
Height | 7 1/4 in |
Length | 9 5/8 in |
Fixture Length | 9 5/8 in |
Fixture Height | 7 1/4 in |
Fixture Width | 16 11/16 in |
Recommended Mounting Height | 15 to 18 ft |
Description
Wall Pack, Lumens 5,678 lm, Fixture Wattage 50 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 200W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating 65, Lumens per Watt 117 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Warm White Light, 2PK (861603)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- ILC Replacement for Panasonic Fq13e27.u/2 replacement light bulb lamp (FQ13E27.U/2 PANASONIC)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- EXO LED Wall Pack, 13W, 1100 lm, 5-1/4" H (LNC-5LU-4K-3-1-PCU)
- EXO LED Wall Pack, 83W, 7500 lm, 8-19/64" H (LNC3-24L-5K-105-3-U-DB-PCU)
- EXO LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v (SG1-40-PCU)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- EXO LED Wall Pack, 14W, 3300 lm, 15" H (PGM3-180L-4K-5-DB)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- Exo Outdoor Wall Lights