Shop All Outdoor Wall Lights
This Product is Discontinued
Exo
LED Wall Pack, 28W, 2700 lm, 5-19/32" H (Discontinued)
Mfr # LNC2-12L-5K-070-4-U-DB-PCU
Zoro # G7405916
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 150W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exo
- MFR # LNC2-12L-5K-070-4-U-DB-PCU
- Zoro # G7405916
- UPC # 785988042258
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 6 1/4 in |
Height | 5 5/8 in |
Length | 10 1/4 in |
Fixture Length | 10 1/4 in |
Fixture Height | 5 19/32 in |
Fixture Width | 6 1/4 in |
Recommended Mounting Height | 8 to 15 ft |
Description
Wall Pack, Lumens 2,797 lm, Fixture Wattage 28 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 5 5/8 in, Width 6 1/4 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 98 lm/W, Max. Operating Temp. 86 Degrees F, Min. Operating Temp. -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.