Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 20W, 1700 lm, 120 to 277V
Mfr # SG1-20-4K-PCU
Zoro # G9870135
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 70W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # SG1-20-4K-PCU
- Zoro # G9870135
- UPC # 785988033195
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 5/8 in |
Height | 7 13/16 in |
Length | 4 in |
Fixture Length | 4 in |
Fixture Height | 7 13/16 in |
Fixture Width | 6 5/8 in |
Recommended Mounting Height | 10 to 12 ft |
Description
Wall Pack, Lumens 2,310 lm, Fixture Wattage 20 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 7 13/16 in, Width 6 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 110 lm/W, Max. Operating Temp. 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home/Office Lamp, Silver (447856BBU)
- MIDWEST FASTENER 1/8IP Antique Brass Finials 5PK (64582)
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1-PCU)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- WAGAN SOLAR WALL LGHT 2K LUMEN (8569)
- Exo Outdoor Wall Lights