Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 17W, 2100 lm, 5-1/4" H
Mfr # LNC-9LU-4K-3-1-PCU
Zoro # G7395678
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 200W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exo
- MFR # LNC-9LU-4K-3-1-PCU
- Zoro # G7395678
- UPC # 785988035199
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 4 7/8 in |
Height | 5 1/4 in |
Length | 8 1/4 in |
Fixture Length | 8 1/4 in |
Fixture Height | 5 1/4 in |
Fixture Width | 4 13/16 in |
Recommended Mounting Height | 8 to 12 ft |
Description
Wall Pack, Lumens 1,989 lm, Fixture Wattage 22 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 200W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 90 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F13t5/cw/cd replacement light bulb lamp (F13T5/CW/CD GE GENERAL ELECTRIC G.E)
- SYLVANIA LED25PAR38HODIM830FL40WRP (74793)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10.5W 750LM Dimmable 4-Pack (LR23731-4PK)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- EXO LED Wall Pack, 53W, 6400 lm, 9" H (WGH2-LSCS)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1-PCU)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-4K-PCU)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Pewter Finish (412-36 APew u/d -7-17)
- Exo Outdoor Wall Lights