Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 17W, 1600 lm, 5-1/4" H
Mfr # LNC-7LU-5K-4-1-PCU
Zoro # G7395580
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 100W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # LNC-7LU-5K-4-1-PCU
- Zoro # G7395580
- UPC # 785988035151
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 4 7/8 in |
Height | 5 1/4 in |
Length | 8 1/4 in |
Fixture Length | 8 1/4 in |
Fixture Height | 5 1/4 in |
Fixture Width | 4 13/16 in |
Recommended Mounting Height | 8 to 12 ft |
Description
Wall Pack, Lumens 1,557 lm, Fixture Wattage 17 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 91.5 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO BR40 E26 (Medium) LED Bulb Warm White 75 W (S9635)
- ILC Replacement for GE General Electric G.E 97590 replacement light bulb lamp (97590 GE GENERAL ELECTRIC G.E)
- HALO Regent 20 W Fluorescent Starter (FS-2)
- ILC Replacement for Philips 416255 replacement light bulb lamp (416255 PHILIPS)
- EXO LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v (SG1-40-PCU)
- EXO LED Wall Pack, 14W, 3300 lm, 15" H (PGM3-180L-4K-5-DB)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB-PC)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- Exo Outdoor Wall Lights