Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 17W, 1600 lm, 5-1/4" H
Mfr # LNC-7LU-4K-3-1-PCU
Zoro # G7395669
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 100W HPS/MH
- Housing Finish Dark Bronze
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exo
- MFR # LNC-7LU-4K-3-1-PCU
- Zoro # G7395669
- UPC # 785988035069
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 4 7/8 in |
Height | 5 1/4 in |
Length | 8 1/4 in |
Fixture Length | 8 1/4 in |
Fixture Height | 5 1/4 in |
Fixture Width | 4 13/16 in |
Recommended Mounting Height | 8 to 12 ft |
Description
Wall Pack, Lumens 1,500 lm, Fixture Wattage 17 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 90.5 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Reflector Trim" (EL1421C)
- NEWHOUSE LIGHTING Outdoor 48ft. LED Dimmable String Lights with Remote Control, 16 Bulbs (CSTRINGLEDDIM)
- NIGHTSTICK Yellow / Black LED Traffic Wand, AAA (NSP-1634)
- MAXXEON LIGHTING 813 Cyclops Rchrgbl Work Light Hiviz (MAX00813)
- EXO LED Wall Pack, 72W, 5980 lm, 8" H x 15" L (PVL3-180L-5K-5-DB)
- EXO LED Wall Pack, 80W, 6600 lm, 120 to 277V (SG2-80-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1-PCU)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 4000K (PRS-20-4K-PC)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- EXO LED Wall Pack, 97W, 12,000 lm, 9" H (WGH3-LSCS)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Large Size (WGH3-LSCS)
- Exo Outdoor Wall Lights