Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 14W, 3300 lm, 15" H
Mfr # PGM3-180L-5K-5-DB
Zoro # G7397927
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 480
- LED Replacement For 250W HPS/MH
- Housing Finish Dark Bronze
- Voltage 480 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # PGM3-180L-5K-5-DB
- Zoro # G7397927
- UPC # 785988037728
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 8 in |
Height | 15 in |
Length | 14 7/8 in |
Fixture Length | 14 7/8 in |
Fixture Height | 15 in |
Fixture Width | 8 in |
Recommended Mounting Height | 12 to 15 ft |
Description
Wall Pack, Lumens 8,064 lm, Fixture Wattage 72 W, Voltage 480 V AC, Light Distribution Shape Type IV, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 15 in, Width 8 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, Lumens per Watt 112 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025969/18945LG)
- GE LAMPS GE LIGHTING 25W, T10 Incandescent Light Bulb (25T10-120V)
- ILC Replacement for Naed 54842 replacement light bulb lamp (54842 NAED)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1)
- EXO Outdoor Accessory, Wall/Pole Bracket (4041)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-4K-PCU)
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- Exo Outdoor Wall Lights