Shop All Outdoor Wall Lights
Exo
LED Wall Pack, 14W, 3300 lm, 15" H
Mfr # PGM3-180L-4K-5-DB
Zoro # G7397918
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 4000K
- Fixture Voltage 480
- LED Replacement For 250W HPS/MH
- Housing Finish Dark Bronze
- Voltage 480 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # PGM3-180L-4K-5-DB
- Zoro # G7397918
- UPC # 785988037704
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 8 in |
Height | 15 in |
Length | 14 7/8 in |
Fixture Length | 14 7/8 in |
Fixture Height | 15 in |
Fixture Width | 8 in |
Recommended Mounting Height | 12 to 15 ft |
Description
Wall Pack, Lumens 7,889 lm, Fixture Wattage 72 W, Voltage 480 V AC, Light Distribution Shape Type IV, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Height 15 in, Width 8 in, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, Lumens per Watt 110 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3000K, Watts: 12 W (LED12BDT8/G3/830)
- KLEIN TOOLS Rechargeable Light Array LED Headlamp with Adjustable Strap (56049)
- ILB GOLD Led Bulb, 800008-00G4S012Cl3-Ai (800008-00G4S012CL3-AI)
- ILB GOLD Bulb, Fluorescent Compact, Cfl Double Twin-Medium Base, Replacement For Donsbulbs, Cf13El/850/Med (CF13EL/850/MED)
- EXO LED Wall Pack, 83W, 7500 lm, 8-19/64" H (LNC3-24L-5K-105-3-U-DB-PCU)
- EXO LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v (SG1-40-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- EXO LED Wall Pack, 80W, 6600 lm, 120 to 277V (SG2-80-PCU)
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1)
- VAXCEL Outland 10-in. Outdoor Wall Light (T0490)
- Exo Outdoor Wall Lights