Shop All Outdoor Wall Lights
This Product is Discontinued
Exo
LED Small Glass Wall Pack, 4400L, 40W, 5K, 120-277v (Discontinued)
Mfr # WGH-40-5K-U-S
Zoro # G2217090
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 175W HPS/MH
- Housing Finish Powder Coated
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # WGH-40-5K-U-S
- Zoro # G2217090
- UPC # 785988044580
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 10 5/8 in |
Height | 7 7/8 in |
Length | 6 5/8 in |
Fixture Length | 6 5/8 in |
Fixture Height | 7 7/8 in |
Fixture Width | 10 5/8 in |
Recommended Mounting Height | 10 to 12 ft |
Description
LED Wall Pack, Lumens 4,400 lm, Fixture Wattage 40 W, Voltage 120 to 277 V AC, Light Distribution Shape Type IV, LED Replacement For 175W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 7/8 in, Width 10 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 113 lm/W, Max. Operating Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.