Shop All Outdoor Wall Lights
Exo
LED Slender Wall Pack w/ Photocontrol, 4000L, 5000K, 120-277v
Mfr # SG1-40-PCU
Zoro # G2217115
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120 to 277
- LED Replacement For 100W HPS/MH
- Housing Finish Powder Coated
- Voltage 120 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # SG1-40-PCU
- Zoro # G2217115
- UPC # 785988044733
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6 5/8 in |
Height | 7 7/8 in |
Length | 4 in |
Fixture Length | 4 in |
Fixture Height | 7 7/8 in |
Fixture Width | 6 5/8 in |
Recommended Mounting Height | 10 to 12 ft |
Description
LED Wall Pack, Lumens 4,008 lm, Fixture Wattage 40 W, Voltage 120 to 277 V AC, Light Distribution Shape Type III, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 7/8 in, Width 6 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating 65, Lumens per Watt 105 lm/W, Max. Operating Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- HUBBELL LIGHTING Hubbell Outdoor Photocontrol, Button-Type, 120V- ordered separate from fixture as an accessory (PBT-1)
- ILC Replacement For EIKO, LED54WPT40KMOGG7 (LED54WPT40KMOG-G7)
- ILC Replacement for Electrix 7330 replacement light bulb lamp (7330 ELECTRIX)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-PCU)
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- EXO LED Wall Pack, 17W, 2100 lm, 5-1/4" H (LNC-9LU-4K-3-1-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- Exo Outdoor Wall Lights