Shop All Security & Flood Lights
Exo
LED Security Floodlight, 120v, 3000k
Mfr # ML-2L3K-1-DB
Zoro # G6675818
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Wall
- Lighting Technology LED
- Fixture Housing Material Aluminum
- Description/Special Features Outdoor
- Lamp Type - Fixtures 150W IL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # ML-2L3K-1-DB
- Zoro # G6675818
- UPC # 785988032723
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Fixture Width | 12 3/4 in |
Fixture Length | 6 1/2 in |
Fixture Height | 12 3/4 in |
Description
Fixed Beam Angle Light, Number of Lightheads 2, Lumens 2,104 lm, Fixture Wattage 27 W, Light Distribution Shape Type III, LED Replacement For 150W PAR, Fixture Sensor Type Passive Infrared with Photoresistor, Light Technology LED, Color Temperature 3000K, Color Rendering Index 83, Voltage 120V AC, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Tempered Glass, Lumens per Watt 79 lm/W, Fixture Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V - Carded (S2714)
- SATCO 1.5 in. White Medium Base Keyless Unglazed Porcelain Socket with Wireay and Bronze Shell (80/1155)
- METALUX Hbled Ld5 12000Lm W Unv 4000K Ed1 U (HBLED-LD5-12SE-W-UNV-L840-ED1-U)
- ILC Replacement for Jasco Fp-6500 Xenon replacement light bulb lamp (FP-6500 XENON JASCO)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-K)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- DESIGNERS EDGE LED Motion Floodlight, 13.5W, 3.6VDC, 6500K (L955)
- Exo Security & Flood Lights