Shop All Site & Roadway Lighting
This Product is Discontinued
Exo
LED Dawn-to-Dusk, 5000 lm, 40W, Dark Bronze (Discontinued)
Mfr # SGD-40-4K
Zoro # G0195145
Free Shipping & Returns
This Product is Discontinued
Key Features
- Warranty 5 Years
- Fixture Sensor Type Button Photocontrol
- Number of Lightheads 1
- LED Replacement For 175W MH/HPS
- Mounting Pipe Size 1 5/8 in to 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # SGD-40-4K
- Zoro # G0195145
- UPC # 785988045754
- Country of Origin China
- Category Site & Roadway Lighting
Dimensions
Mounting Pipe Size | 1 5/8 in to 2 3/8 in |
Width | 4 1/4 in |
Length | 12 1/4 in |
Height | 5 in |
Depth | 12 1/4 in |
Description
Dusk-to-Dawn Luminaire, Number of Lightheads 1, Lumens 5,000 lm, Fixture Wattage 40 W, Light Distribution Shape Type V, LED Replacement For 175W MH/HPS, Fixture Sensor Type Button Photocontrol, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 5 in, Width 4 1/4 in, Depth 12 1/4 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating 65, Lumens per Watt 125 lm/W
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.