Shop All Landscape Lighting
Exo
LED Bollard, 46W, Fresno, 2342 lm
Mfr # FN224LU5KDB
Zoro # G7193076
product price: $1,277.99
/ea
Free Shipping & Returns
$1,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7"
- Width 7 in
- CRI 70
- Operating Temp. Range -20 to 104 Degrees F
- Number of LEDs 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # FN224LU5KDB
- Zoro # G7193076
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Length | 7" |
Width | 7 in |
Manufacturers Warranty Length | 5 yr |
Height | 42 in |
Description
LED Bollard, Height 42 in, Lumens 1,955 lm, Fixture Wattage 41 W, Voltage 120 to 277V AC, Bollard Top Shape Flat, Fixture Housing Color Bronze, Color Temperature 5000K, Color Rendering Index 70, Width 7 in, Rated Life L70 of 50,000 hours, Lumens per Watt 51 lm/W, Standards LM80, Warranty 5 yr
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F9dbx23/841/eco replacement light bulb lamp (F9DBX23/841/ECO GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 50K (S29818)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm (FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI)
- EXO LED Bollard, 31W, Fresno, 1379 lm (FN212LU5KDB)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Frost Pc/Stainless Steel (32189-018)
- NATURE SPRING Set of 8 Solar Path Lights, 16-inch Tall Stainless Steel Outdoor Stake Lighting for Garden (Copper) (750984BHO)
- PROGRESS LIGHTING Indoor Step Light (P660003-009-30K)
- DABMAR LIGHTING Pagoda Light, D5300, B, Aluminum, 3 Tier (D5300-B)
- PROGRESS LIGHTING Double-Headed PAR Lampholder Shroud, White (P5214-30)
- SOUTHWIRE Low Volt 16/2 Cable 50' (55213142)
- Exo Landscape Lighting