Shop All Landscape Lighting
Exo
LED Bollard, 31W, Fresno, 1379 lm
Mfr # FN212LU5KDB
Zoro # G7127967
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Lamp
- Rated Life L70 of 50,000 hours
- Housing Color Dark Bronze
- Lumens Per Watt 46.0
- Lumens 1,095 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # FN212LU5KDB
- Zoro # G7127967
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Height | 42 in |
Manufacturers Warranty Length | 5 yr |
Width | 7 in |
Length | 7" |
Description
LED Bollard, Height 42 in, Lumens 1,095 lm, Fixture Wattage 27 W, Voltage 120 to 277V AC, Bollard Top Shape Flat, Fixture Housing Color Bronze, Color Temperature 5000K, Color Rendering Index 70, Width 7 in, Rated Life L70 of 50,000 hours, Lumens per Watt 46 lm/W, Standards LM80, Warranty 5 yr
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- ILC Replacement for Light Bulb / Lamp H33gl-400/dx/bt replacement light bulb lamp (H33GL-400/DX/BT LIGHT BULB / LAMP)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- PURE GARDEN Solar Powered LED Stake Lights for Outdoor, 4PK (50-14)
- DABMAR LIGHTING Wall Fixture, W3800, W, Cast, Aluminum (W3800-W)
- DABMAR LIGHTING Underwater Junction Box, UWB, 6 (UWB-6)
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-020-30K)
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Stainless Steel (32188-011)
- Exo Landscape Lighting