Shop All Security & Flood Lights
Exo
General Purpose Floodlight, 4000KLED
Mfr # RFL2-25-4K
Zoro # G3793275
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- Fixture Temp. Range -35 Degrees to 40 Degrees C
- Description/Special Features Corrosion Resistant, Easy Maintenance Access to Electrical Components, High Impact UV Stabilized Acrylic Outer Lens, Internal Venting Fins Create Optional Heat Dissipation and Allow All Water to Drain From The Face of The Luminaire, Lens Hardware is Internal to The Fixture Allowing for Even Pressure on The Gasket for An Optimal Water Tight Seal
- IP Rating - Fixtures 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exo
- MFR # RFL2-25-4K
- Zoro # G3793275
- UPC # 785988044337
- Country of Origin Mexico
- Category Security & Flood Lights
Dimensions
Fixture Height | 7 15/16 in |
Fixture Length | 2 1/2 in |
Fixture Width | 7 1/2 in |
Width | 7 1/2 in |
Height | 7 15/16 in |
Length | 2 1/2 in |
Description
Floodlight, Lumens 3,000 lm, Fixture Wattage 25 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 100W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 7 15/16 in, Width 7 1/2 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating IP66, Lumens per Watt 120 lm/W
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 58328 replacement light bulb lamp, 2PK (58328 SYLVANIA)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- FEIT ELECTRIC PAR 38 E26 Medium LED Bulb Purple 90 Watt Equivalence 1 pk, 4PK (PAR38/P10KLEDBX)
- LEDLENSER Ledlenser Pouch Type O for P6R Work (880608)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-DB)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- J.W. SPEAKER Flood Light, Adjustable Mount, 2400 lm (832)
- Exo Security & Flood Lights