Shop All Security & Flood Lights
Exo
General Purpose Floodlight, 32000 lm, LED
Mfr # RFL5-265-4K-K
Zoro # G3327574
original price:
$900.00
14% off
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- Mounting Type - Floodlights Knuckle
- Fixture Temp. Range -35 Degrees to 40 Degrees C
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exo
- MFR # RFL5-265-4K-K
- Zoro # G3327574
- UPC # 785988044504
- Country of Origin Multiple
- Category Security & Flood Lights
Dimensions
Fixture Length | 2 1/2 in |
Fixture Width | 18 1/8 in |
Fixture Height | 9 3/8 in |
Height | 9 3/8 in |
Width | 18 1/8 in |
Length | 2 1/2 in |
Description
Floodlight, Lumens 30,496 lm, Fixture Wattage 266 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 1000W MH/HPS, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 9 3/8 in, Width 18 1/8 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating IP66, Lumens per Watt 119 lm/W, Max. Operating Temp. 40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, F40T8TL835ALTOTG (F40T8/TL835/ALTO-TG)
- LUMAPRO Miniature Incandescent Bulb, 195 lm, 25W (25T7/DC-1PK)
- SATCO 5.5-Watt T10 LED - Clear - Medium Base - 5000K - 450 Lumens - 120 Volts, 2PK (S21863)
- ILC Replacement for PQL 250br40/clear/heat replacement light bulb lamp (250BR40/CLEAR/HEAT PQL)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-DB)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- HALO Mst203T Twin Led With Motion Sensor (MST203T18W)
- Exo Security & Flood Lights