Shop All Security & Flood Lights
Exo
General Purpose Floodlight, 15000 lm, LED
Mfr # RFL4-120-4K-T
Zoro # G3327583
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Pole, Wall
- Lighting Technology LED
- Warranty 5 yr
- LED Replacement For 400W MH/HPS
- Mounting Type - Floodlights Trunnion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # RFL4-120-4K-T
- Zoro # G3327583
- UPC # 785988044481
- Country of Origin Mexico
- Category Security & Flood Lights
Dimensions
Fixture Length | 3 1/2 in |
Fixture Width | 13 25/32 in |
Fixture Height | 9 3/8 in |
Height | 9 3/8 in |
Width | 13 25/32 in |
Length | 3 1/2 in |
Description
Floodlight, Lumens 15,000 lm, Fixture Wattage 124 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 400W MH/HPS, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type Trunnion, Color Temperature 4000K, Color Rendering Index 70, Height 9 3/8 in, Width 13 25/32 in, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, IP Rating IP66, Lumens per Watt 125 lm/W, Max. Operating Temp. 40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 12-Pack (SP34230-12PK)
- LEVITON 660 W, White, Medium Bi-Pin (G13) (13518)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Lumens: 402/38 (1157-2PK)
- ILC Replacement for Damar Bab/cg 20W 24V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 24V MR16 GU5.3 DAMAR)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-K)
- EXO Floodlight, LED, 120V, 2468 lm (LBUL-20-4K)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-T)
- EXO Floodlight, LED, 120V, 2239 lm (LBUL-20-3K)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- NORA LIGHTING 6" Marquise II, 2500lm, 3500K, Spot, Clear/White , NRM2-611L2535SDW (NRM2-611L2535SDW)
- Exo Security & Flood Lights