Shop All Outdoor Lighting Accessories
Exo
Frosted Replacement Glass Globe, 5" Lx5"W
Mfr # VGL-FG
Zoro # G0568038
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VBGL and VWGL Series LED Vaportite Fixtures
- Temp. Range -30 Degrees to 40 Degrees C
- Height 6 3/4 in
- Length 3 1/4 in
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # VGL-FG
- Zoro # G0568038
- UPC # 78598841282
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 6 3/4 in |
Length | 3 1/4 in |
Width | 3 1/4 in |
Details
Item | Frosted Replacement Glass Globe |
For Use With | VBGL and VWGL Series LED Vaportite Fixtures |
Temp. Range | -30 Degrees to 40 Degrees C |
Warranty | 1 yr |
Description
Frosted Replacement Glass Globe, For Use With VBGL and VWGL Series LED Vaportite Fixtures, Height 6 3/4 in, Width 3 1/4 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Table Lamps Set of 2, Traditional Brushed Steel (2 LED Bulbs included) by Hastings Home (955790HNC)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/145V)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- HYGRADE 26W T4 LED Light Bulb - G24d-3 (2-Pin) Base - White Finish (S8328)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- FEIT ELECTRIC 8.5 In Led Commercial Fl (S8.5CSFL/850/BZ)
- Exo Outdoor Lighting Accessories