Shop All Outdoor Lighting Accessories
Exo
Frosted Comfort Shield, 4-1/2" L x 10" W
Mfr # ASSY-LENS w/GSKT
Zoro # G0578897
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LNC2 Series LED Wall Pack
- Length 4 1/2 in
- Height 1/4 in
- Warranty 1 yr
- Temp. Range -30 Degrees to 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # ASSY-LENS w/GSKT
- Zoro # G0578897
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 4 1/2 in |
Height | 1/4 in |
Width | 10 in |
Details
Item | Frosted Comfort Shield |
For Use With | LNC2 Series LED Wall Pack |
Warranty | 1 yr |
Temp. Range | -30 Degrees to 40 Degrees C |
Description
Frosted Comfort Shield, For Use With LNC2 Series LED Wall Pack, Height 1/4 in, Width 10 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 7 WATT CL C7 NIGHT LIGHT (BP7C7/4)
- ESPEN TECHNOLOGY LED (LT40W/835-ID)
- DESIGNERS FOUNTAIN 2 ft 250-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 12700 Lumens 5000K (HB2B13DMP50)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- EXO Wall/Pole Mounting Bracket, 9-1/2" Lx11"W (4040)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- EXO Programmable Motion Sensor, 5-1/4" L (SENSOR-WS FSP-211)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- 1STSOURCE PRODUCTS 5" Round Pole Cap (86-00021)
- Exo Outdoor Lighting Accessories