Shop All Security & Flood Lights
Exo
Floodlight, LED, 120V, 2468 lm
Mfr # LBUL-20-4K
Zoro # G101866243
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Ground
- Includes Lamp Yes
- Voltage 120 V AC
- Height 7 39/64 in
- Lumens 2,468 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exo
- MFR # LBUL-20-4K
- Zoro # G101866243
- UPC # 840141404325
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Height | 7 39/64 in |
Details
Fixture Mounting Location | Ground |
Includes Lamp | Yes |
Voltage | 120 V AC |
Item | Floodlight,LED,120V,2468 lm |
Lumens | 2,468 lm |
Mount Type | Knuckle |
Fixture Housing Material | Die-Cast Aluminum |
Color Temperature | 4000K |
Lumens per Watt | 115 lm/W |
Warranty | 5 Years |
IP Rating | IP65 |
Special Features | Compact Flood Light |
Lamp Watts | 20 W |
Number of Lightheads | 1 |
Fixture Lens Material | Acrylic |
Suggested Lamp Item No. | LBUL-20-120-4K |
Light Technology | LED |
Color Rendering Index | 70 |
Fixture Wattage | 20 W |
Light Distribution Shape | NEMA 7x6 |
Fixture Housing Color | Bronze |
Max. Operating Temp. | 40 Degrees C |
Min. Operating Temp. | -40 Degrees C |
Description
Floodlight, LED, Fixture Mounting,Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IWATA Century Gun Repair Service Kit, 5650 (IWA5650)
- BAYCO Ext. Cord Reel, w/Hand Lamp, 16/3AWG, 40ft. (SL-840)
- ILC Replacement for Universal B260iunvhp (B260IUNVHP UNIVERSAL)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-50-4K)
- EXO General Purpose Floodlight, 32000 lm, LED (RFL5-265-4K-K)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K)
- EXO LED Security Floodlight, 120v, 3000k (ML-2L3K-1-WH)
- EXO General Purpose Floodlight, 5000 lm, LED (RFL3-40-4K-PC)
- EXO General Purpose Floodlight, 4000KLED (RFL2-25-4K)
- WESTEK Westek 3002482 Dusk to Dawn Hardwired LED White Address Light (3002482)
- Exo Security & Flood Lights