Shop All Ratcheting Wrench Sets
Exo-Fit
SAE ratcheting wrench set, 9 pcs
Mfr # 38104
Zoro # G110442896
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Nickel Chrome
- Includes 8 wrench sizes
- Wrench Material Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo-Fit
- MFR # 38104
- Zoro # G110442896
- UPC # 35794381042
- Country of Origin China
- Category Ratcheting Wrench Sets
Details
Finish | Nickel Chrome |
Includes | 8 wrench sizes |
Wrench Material | Steel |
Color | Chrome |
Description
SAE ratcheting wrench set, 9 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 5 (AB5B)
- DRILL AMERICA K Cobalt Jobber Length Drill Bit (DWDCOK)
- CHICAGO PNEUMATIC 7" Vertical Air Disc Sander 5/8"-11" Orbit Dia 5000 rpm (CP7265S)
- KUBINEC Kubinec PW1800-3K 0.625 in. x 3000 ft. Cable Pulling Tape with 1800 lbs Tensile Strength - White (PW1800/3K)
- EXO-FIT Metric ratcheting wrench set, 9 pcs (38105)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 20mm (KTI-45620)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC95003)
- ROADPRO Socket / Wrench Set, 20-Piece, 1/4 (18HS007)
- MILWAUKEE TOOL Wrench Set 2 PC 6” & 10” w 15 PC Ratcheting Wrench Set SAE & Ear Plugs (48-22-7400, 48-22-9416, 48-73-3151)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 6-Piece 1/4-13/16 in. (WRB96200)
- GEARWRENCH 5 Piece 72-Tooth 12 Point Reversible S-Shape Double Box Ratcheting Metric Wrench Set (85299)
- Exo-Fit Ratcheting Wrench Sets