Shop All Outdoor Lighting Accessories
Exo
Back Box, 3-1/2" L x 4" W x 2" H
Mfr # BB-GEO-DB
Zoro # G0574450
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With QSP1, RDI1, TRP1 Geopak Series LED Wall Packs
- Housing Finish Dark Bronze
- Width 4 in
- Warranty 1 yr.
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exo
- MFR # BB-GEO-DB
- Zoro # G0574450
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 4 in |
Length | 3 1/2 in |
Height | 2 in |
Details
Item | Back Box |
For Use With | QSP1, RDI1, TRP1 Geopak Series LED Wall Packs |
Housing Finish | Dark Bronze |
Warranty | 1 yr. |
Temp. Range | -30 Degrees to 40 Degrees C |
Housing Material | Aluminum |
Description
Back Box, For Use With QSP1, RDI1, TRP1 Geopak Series LED Wall Packs, Height 2 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Orange No AAA (RH-FL550)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V (S3274)
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-1S80-T (ICN-1S80-T)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-RD)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- EXO Frosted Replacement Glass Globe, 5" Lx5"W (VGL-FG)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Wht, 3in L (L6020WH)
- Exo Outdoor Lighting Accessories