Weather Station Battery Fits Oregon Scientific STR928, STR938 STR968
Mfr # EBE-178
Zoro # G703666708
Key Features
- Voltage - Batteries 3.6
- Capacity - Batteries 300
- Height 1.65
- Width 0.72
- Terminal Type - Batteries Wire with Connector
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBE-178
- Zoro # G703666708
- UPC # 819891010469
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.65 |
Width | 0.72 |
Length | 1.65 |
Diameter | 0.72 |
Battery Size | Custom |
Details
Voltage - Batteries | 3.6 |
Capacity - Batteries | 300 |
Terminal Type - Batteries | Wire with Connector |
Voltage | 3.6 |
Weight | 0.1 |
Color | Black |
Battery Chemistry | NiMh |
Description
3.6V
3.6V Weather Station Battery is an ideal replacement battery for weather station hand held weather measuring devices. These battery packs will ensure your weather station measuring device is never out of commission, so you may record and track weather without the worry of your device shutting down.
3.6V Weather Station Battery Specifications
Voltage: 3.6V
Chemistry: Nickel Metal Hydride (NiMH)
Length: 1.65in (41.91mm)
Width: 0.72in (18.2mm)
Terminal Types: CONNECTOR
3.6V Weather Station Battery Fits: Oregon Scientific STR928, STR938, STR968, STR918
Replaces 25AAH3BMX-2, CUSTOM-178, GP25AAH3BMX-2
Need more than one 3.6V Weather Station Battery?
- •REPLACES: 25AAH3BMX-2, CUSTOM-178, GP25AAH3BMX-2
- •FITS THESE MODELS: Oregon Scientific STR928, STR938, STR968, STR918 and More.
- •HIGH-QUALITY BATTERY: Made with nickel-cadmium, this lightweight emergency-light replacement battery boasts an output voltage of 3.6V and an amperage of 300 mAh. It is a high-quality battery that is built to last.
- •CROSS-REFERENCE: Before ordering this small battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Bright Way Group BW 121100 Z (MAX3944782)
- VERBATIM External Slimline CD/DVD Writer, 8X DVD Write Speed/24X CD Write Speed (71123/98938)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 1300 XVZ13 Royal Star/Venture 96-12 (YTX20L-BS152)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for ATV Battery KTM XC ATV 505CC 08-'09 (YTX5L-BS2112)
- EXELL BATTERY Exell NiCD 7.2V 800mAh Back-Up Battery for Security Alarm Systems (EBC-70-800)
- EXELL BATTERY 3V PLC Backup Battery Allen Bradley 1745-B1 SLC-100 Replaces COMP-108 (EBPLC-108)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4009 Interstate ANIC0625 (EBE-4)
- EXELL BATTERY Emergency Lighting Battery Fits Sure-Lites 026-148, 26-148, LPX70RWH (EBE-93)
- EXELL BATTERY Emergency Lighting Battery Replaces 012745 ANIC1056 CUSTOM-85 (EBE-85)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA2 1756-L6X (EBPLC-304)
- ILC Replacement for Energy+ P100aa-3sc (P100AA-3SC ENERGY+)
- Exell Battery Specialty Rechargeable Batteries