Vacuum Battery for Shark V1950 VX3 XB1918
Mfr # EBV-V1950
Zoro # G703666692
Key Features
- Voltage - Batteries 7.2
- Capacity - Batteries 1500
- Battery Chemistry NiCAD
- Voltage 7.2
- Battery Size Custom
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBV-V1950
- Zoro # G703666692
- UPC # 819891011428
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Battery Size | Custom |
Details
Voltage - Batteries | 7.2 |
Capacity - Batteries | 1500 |
Battery Chemistry | NiCAD |
Voltage | 7.2 |
Weight | 0.6 |
Color | Copper |
Capacity | 1500 |
Description
Vacuum Battery EBV-V1950 for Euro-Pro Shark hand held Vacuum V1950 and VX3
Vacuum Battery EBVB-102 is a replacement battery that powers Euro-Pro Shark for up to 120 minutes of continuous clean up.
Specifications:
Replaces OEM battery XB1918
Voltage: 7.2V
Amperage: 1500mAh
Chemistry: Nickel Cadmium (NiCD)
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
- •BATTERY TYPE: This heavy-duty EBV-V1950 battery can be used for high-efficiency, long-running power in your vacuum. This battery can replace a Shark Vacuum XB1918, V1950, or VX3 battery.
- •HIGH-QUALITY BATTERY: This specialty battery boasts an output voltage of 7.2V and has an amperage of 1500 mAh. This is a rechargeable nickel-cadmium (NiCD) battery.
- •RECHARGEABLE: These heavy-duty, high-efficiency batteries are rechargeable and can deliver up to 120 minutes of uninterrupted cleaning power, thanks to the nickel-cadmium chemistry.
- •CROSS-REFERENCE: Before ordering this EBV-V1950 battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •POWER YOUR VACUUM: No need to throw your vacuum out or spend hours searching through hardware stores for the right replacement battery. This fits the Shark Handheld Vacuum V1950 or VX3 batteries and replaces the OEM XB1918 battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Trail Camera Solar Panel (119986C)
- ICOM Belt Clip, Polycarbonate (MB124)
- DISCOUNT TWO-WAY RADIO RCA Police Style Rubberized Speaker Mic with Screw in Connector, Heavy Duty (SM310-X03S)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery compatible with Power Patrol FAS1075 (MAX3932947)
- EXELL BATTERY 4.8V 150mAh NiMH Battery for Quick Check 150 200 (4/V150H-C)
- EXELL BATTERY IMR 18500 3.7V Li-Ion (LiMN) 1100mAh 15A Rechargeable Battery WITH TABS (EBLI-18500HP11-WT_SOLAR)
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- EXELL BATTERY Razor Battery For Norelco Razors HP1323, HP1327, 800RX, 900RX (EBR-4)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 1756-BA1 94194801 (EBPLC-212)
- EXELL BATTERY Razor Battery For Braun 155 2505 5415 5564 Razors (EBR-17)
- ILC Replacement for Philips Heartstart Onsite AED Battery (HEARTSTART ONSITE AED BATTERY PHILIPS)
- Exell Battery Specialty Rechargeable Batteries