Vacuum Battery for Shark V1700Z V1930 Replaces X1725QN
Mfr # EBV-V1930
Zoro # G903666669
Key Features
- Voltage - Batteries 4.8
- Capacity - Batteries 1500
- Height 44.1
- Width 46
- Weight 0.45
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBV-V1930
- Zoro # G903666669
- UPC # 819891010667
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 44.1 |
Width | 46 |
Battery Size | Custom |
Length | 62.1 |
Details
Voltage - Batteries | 4.8 |
Capacity - Batteries | 1500 |
Weight | 0.45 |
Voltage | 4.8 |
Color | Assorted Colors |
Battery Chemistry | NiCAD |
Capacity | 1500 |
Description
Vacuum Battery EBV-V1930 for Euro-Pro Shark V1700Z V1930 Replaces X1725QN
Vacuum Battery EBVB-102 is a replacement battery that powers Euro-Pro Shark for up to 120 minutes of continuous clean up.
Specifications:
Fits: Shark V1700Z, V1930
Replaces: X1725QN
Voltage: 4.8V
Amperage: 2200mAh
Chemistry: NiCD
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
- •BATTERY TYPE: This heavy-duty EBV-V1930 battery can be used for high-efficiency, long-running power in your vacuum. This battery can replace a Shark V1700Z, Shark V1930, and Euro Pro X1725QN battery.
- •HIGH-QUALITY BATTERY: This specialty battery boasts an output voltage of 4.8V and has an amperage of 1500 mAh. This is a rechargeable nickel-cadmium (NiCD) battery.
- •RECHARGEABLE: These heavy-duty, high-efficiency batteries are rechargeable and can deliver up to 120 minutes of uninterrupted cleaning power, thanks to the nickel-cadmium chemistry.
- •CROSS-REFERENCE: Before ordering this EBV-V1930 battery, be sure to check that the device that needs it is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •POWER YOUR VACUUM: No need to throw your vacuum out or spend hours searching through hardware stores. This EBV-V1930 battery fits a Euro Pro Shark V1700Z or V1930 and replaces a Euro Pro X1725QN.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VTECH Vtech ATT-CL4940 Corded Answering System with Large Displ (ATT-CL4940)
- TRIPP LITE DisplayPort Cable, DVI, Adapter, M/M, 10ft (P581-010)
- ICOM Charger, Charges 1 Unit (BC160)
- ILC Replacement for Tadiran Tl-5242/w (TL-5242/W TADIRAN)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 277ELNF ELB-4865N ELB4865N (EBE-123)
- EXELL BATTERY Razor Battery For Wahl 7700 and Conair HV1 Razors (EBR-9)
- EXELL BATTERY Emergency Lighting Battery fits Lithonia ELB1210N ELB1P201N ELB1P201N2 (EBE-33)
- EXELL BATTERY Emergency Lighting Battery Replaces 012745 ANIC1056 CUSTOM-85 (EBE-85)
- EXELL BATTERY Razor Battery Fits Wahl 93151 93151-001 Eclipse Clippers (EBWHL-4NEW)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- ILC Replacement for Eartec Cs-800li Battery (CS-800LI BATTERY EARTEC)
- Exell Battery Specialty Rechargeable Batteries