Universal Single Slot Li-Ion Charger for 18650 Assembly Cells
Mfr # EB-TL-LIONC
Zoro # G606372447
Key Features
- Battery Size Custom
- Battery Chemistry Standard
- Length 2.55
- Width 0.71
- Color Assorted Colors
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EB-TL-LIONC
- Zoro # G606372447
- UPC # 816481026077
- Country of Origin China
- Category Battery Chargers
Dimensions
Battery Size | Custom |
Length | 2.55 |
Width | 0.71 |
Details
Battery Chemistry | Standard |
Color | Assorted Colors |
Description
Single Slot 18650 Lithium Ion Battery Charger
Single Slot 18650 Lithium Ion Battery Charger
Li-Ion battery charger for 18650 3.7V Li-Ion cells.
Can be used anywhere worldwide with 100-240V input. Good for overseas travel.
Charging time: 800mAh: 1.6 hours, 2000mAh: 4 hours, 2200mAh: 4.5 hours
WARNING
CAUTION: when working with Li-ion cells, they are very sensitive to charging characteristics and may explode if mishandled.
Do not put batteries on wood surface or carpet when charging
We cannot be held accountable for any damage caused by misuse or mishandling of Li-Ion batteries in charging
We cannot be held accountable for damage caused by other Li-ion batteries not supplied from us
Do not make any changes to the charger, charger accessories or connectors, as this might cause electrical shortage, fire or over-heating during charging. We are not liable for the product if any changes are made to the charger, accessories or connectors.
Warning:To prevent serious damage to eyesight, never look into tactical light when light is on. Do not shine light into the face of someone else. Do not store or operate in close proximity of combustibles or flammable materials.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- QNAP Power Adpator For Intel 2-Bay (SP-2BAY-ADAPTOR-90W)
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- BOGEN 60W amplifier (C60)
- DURACELL Charger, 6-8 Hrs. Charge, 1 Charger And 4 AA Nimh Batteries (CEF14)
- VICTRON ENERGY Blue Smart IP67 Charger 24/5(1) 120V NEMA 5-15 (BPC240515106)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER-MAINTAINER for MB857-35 -SU AGM 35AH U1 Battery (MAX3514026)
- MIGHTY MAX BATTERY 100 Watts Solar Panel 12V Poly Off Grid Battery Charger for Camping (MAX3526014)
- SCHUMACHER ELECTRIC 85-30-6A Battery Charger, Black (SC570722)
- ULTRALAST Ultralast High-Speed Charger With 4 Aa High-Power Nimh Batteries (ULGFAST)
- BAYCO CHARGER FOR TACTICAL LIGHTS (BY400-CHGR1)
- Exell Battery Battery Chargers