S23PX 6V Silver Oxide Battery 4NR42 EPX23 V23PX 4LR42 PX23
Mfr # S23PX
Zoro # G603546438
Key Features
- Battery Size S23PX
- Color Assorted Colors
- Diameter 0.6
- Voltage - Batteries 6
- Voltage 6
Product Information
- Brand Exell Battery
- MFR # S23PX
- Zoro # G603546438
- UPC # 819891010827
- Country of Origin United States
- Category Disposable Specialty Batteries
Dimensions
Battery Size | S23PX |
Diameter | 0.6 |
Width | 0.6 |
Length | 0.81 |
Height | 0.81 |
Details
Color | Assorted Colors |
Voltage - Batteries | 6 |
Voltage | 6 |
Terminal Type - Batteries | Button Top |
Capacity - Batteries | 100 |
Battery Chemistry | Silver Oxide |
Weight | 0.03 |
Description
Exell S23PX 6V Silver Oxide Battery 4NR42 EPX23 V23PX 4LR42 PX23 Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers. Exell Battery is one of the few product lines Proudly Assembled in the USA. Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability. The S23PX is a mercury-free replacement for the once popular Mercuric Oxide PX23 (or V23PX) battery cell that was commonly used in cameras, the Retina S2 Flash and Sennheiser microphones such as the Sennheiser K3U. Mercury cells are now banned because of toxicity and environmental fears. The silver oxide S23PX replacement for the PX23 produces 6.0 Volts, which is higher than the 5.6V produced by the original mercury PX23 cell. Most devices accommodate the small increase in voltage and function perfectly. 6.0 V Replacement for: 4NR42, EPX23, V23PX, PX23, 4LR42, PX23A, RPX23A.
- •REPLACES: 4NR42, EPX23, V23PX, PX23, 4LR42, PX23A, RPX23A, 4SR42, PX23S, RPX23S, Mallory PX23, AKG CE1 SE5E-10 Microphone, Interstate Batteries ADRY4040
- •COMMONLY USED IN: cameras, the Retina S2 Flash and microphones such as the K3U, K3-U shot gun microphone, K3-N/ME20 and MORE
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Allen Bradley 1770-xyc (1770-XYC ALLEN BRADLEY)
- WBOX 36'D 360-DEG CEILING PIR (0E-PIRCM)
- MAXELL Silver Oxide Watch Battery SR936SW Low Drain Replaces SR45 394, PK 5 (SR936SW)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for ION Audio® Tailgater Active (ML5-122571)
- EXELL BATTERY A220 504A Alkaline 15V Battery NEDA 220 LR154 10F15 (A220/504A)
- EXELL BATTERY PLC Battery for Allen Bradley 9556902 COMP-113 24C6653 B9758T (EBPLC-113)
- EXELL BATTERY 5pk 6V Alkaline Battery Replaces PX28A, A544, 4LR44, K28A, V34PX (EB-4LR44)
- EXELL BATTERY 416A Alkaline 67.5V Battery NEDA 217, A416, ER-416 (416A)
- EXELL BATTERY PLC Computer Backup Battery A06B-0168-D111 B9712T (EBPLC-192)
- EXELL BATTERY A221 505A Alkaline 22.5V Battery NEDA 221 BLR155 15F15 (A221/505A)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Video Game Battery (GBASP-3LI)
- Exell Battery Disposable Specialty Batteries