Shop All Specialty Rechargeable Batteries
Exell Battery
Razor Battery For Remington Razors DF30, DF40, XLR 9600
Mfr # EBR-13
Zoro # G803666684
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 2.4
- Capacity - Batteries 700
- Height 2.23
- Width 0.66
- Terminal Type - Batteries Flat Top w/ Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBR-13
- Zoro # G803666684
- UPC # 819891011046
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2.23 |
Width | 0.66 |
Battery Size | Custom |
Length | 2.23 |
Diameter | 0.66 |
Details
Voltage - Batteries | 2.4 |
Capacity - Batteries | 700 |
Terminal Type - Batteries | Flat Top w/ Tabs |
Battery Chemistry | NiCAD |
Color | blue |
Weight | 0.2 |
Voltage | 2.4 |
Description
Razor Battery EBR-13 For Remington Razors DF30, DF40, XLR 9600, XLR 9800 Razor Battery EBR-13 is a double cell battery with solder tabs. It is the perfect replacement battery for Remington electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
- Notice:
- In electric razors, batteries are usually soldered onto the electronic circuit board.
- In most cases, a soldering iron will need to be used.
- Some razors use 1 battery, while others use more.
- Open your razor and check to see how many batteries it uses before ordering.
- NOTE:
- Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
- Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications.
- Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
- Exell Battery is one of the few product lines .
- Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Interstate DCM0040 (ML50-1220)
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- BARKAN MOUNTS Barkan 13 - 83 inch Full Motion - 4 Movement Extra Long Dual Arm Flat / Curved TV Wall Mount White (BM464XLW)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for Intermec/Norand NT121 12V 2.2Ah Battery (MAX3512629)
- EXELL BATTERY Emergency Lighting Battery fits Lithonia ELB1210N ELB1P201N ELB1P201N2 (EBE-33)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 71000A 71000C 71020A 71020C (EBM-72300)
- EXELL BATTERY Razor Battery For Braun 2500, 2501, 2505, 2514, 2515, 2520, 2525 (EBR-8)
- EXELL BATTERY Razor Battery Fits Wahl 93151 93151-001 Eclipse Clippers (EBWHL-4NEW)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- EXELL BATTERY Emergency Lighting Battery for Allen Bradley A98L-0031-0025 CUSTOM-107 (EBE-107)
- ILC Replacement for Drummond Scientific Portable Pipet-aid XL Battery (PORTABLE PIPET-AID XL BATTERY DRUMMOND SCIENTIFI)
- Exell Battery Specialty Rechargeable Batteries