Shop All Specialty Rechargeable Batteries
Exell Battery
Razor Battery For Norelco, Schick, Remington Razors
Mfr # EBR-6
Zoro # G903666737
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 2.4
- Capacity - Batteries 1500
- Height 1.66
- Width 1.74
- Terminal Type - Batteries Flat Top w/ Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBR-6
- Zoro # G903666737
- UPC # 819891011121
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.66 |
Width | 1.74 |
Length | 1.66 |
Battery Size | Custom |
Diameter | 1.74 |
Details
Voltage - Batteries | 2.4 |
Capacity - Batteries | 1500 |
Terminal Type - Batteries | Flat Top w/ Tabs |
Voltage | 2.4 |
Weight | 0.22 |
Battery Chemistry | NiCAD |
Color | blue |
Description
Razor Battery EBR-6 For Norelco, Schick, Remington Razors, RAZOR-6 Razor Battery EBR-6 is a battery that consists of two cells side by side. It is the perfect replacement battery for Norelco, Schick, and Remington electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
- Notice:
- In electric razors, batteries are usually soldered onto the electronic circuit board.
- In most cases, a soldering iron will need to be used.
- Some razors use 1 battery, while others use more.
- Open your razor and check to see how many batteries it uses before ordering.
- NOTE:
- Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
- Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications.
- Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
- Exell Battery is one of the few product lines .
- Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Telephone, Black, 1Handset, Wall (KX-TG9541B)
- BATTERY CLERK AJC® CSB GP1272F2, GP 1272 12V 8Ah UPS Battery (GP1272F2-CSB-12V-8Ah-UPS)
- ILC Replacement for Sandisk Sansa E260r (SANSA E260R SANDISK)
- STEREN FastHome Data Termination Hub Module (550-030)
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 1009S00-MZ ELB0320 ELB1P201NB (EBE-243)
- EXELL BATTERY Emergency Lighting Battery for Lithonia ELB0604N ELB0605N Brick Pack (EBE-21NEW)
- EXELL BATTERY 3.6V Ni-CD PLC Comp Backup Battery Fits AT&T 560 Epson MX16 & Replaces COMP-39-2 (EBPLC-39-2)
- EXELL BATTERY Vacuum Battery for Shark V1700Z V1930 Replaces X1725QN (EBV-V1930)
- EXELL BATTERY Emergency Lighting Battery for TEIG T26000139, Sure-Lites 026-139 (EBE-105)
- EXELL BATTERY Otoscope Medical Battery For Welch Allyn 72200 72207 11720 11730 71022 (EBM-72200)
- ILC Replacement for Mitsubishi Mr-j2 (MR-J2 MITSUBISHI)
- Exell Battery Specialty Rechargeable Batteries