Shop All Specialty Rechargeable Batteries
Exell Battery
Razor Battery For Norelco Razors HP1323, HP1327, 800RX, 900RX
Mfr # EBR-4
Zoro # G003666712
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 1.2
- Capacity - Batteries 650
- Height 1.01
- Width 0.87
- Terminal Type - Batteries Flat Top w/ Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBR-4
- Zoro # G003666712
- UPC # 81989101096
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.01 |
Width | 0.87 |
Diameter | 0.87 |
Length | 1.01 |
Battery Size | Custom |
Details
Voltage - Batteries | 1.2 |
Capacity - Batteries | 650 |
Terminal Type - Batteries | Flat Top w/ Tabs |
Battery Chemistry | NiCAD |
Color | blue |
Voltage | 1.2 |
Weight | 0.08 |
Description
Razor Battery EBR-4 For Norelco Razors HP1323, HP1327, 800RX, 900RX Razor Battery EBR-4 is a single cell battery with tabs. It is the perfect replacement battery for Norelco electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
- Notice:
- In electric razors, batteries are usually soldered onto the electronic circuit board.
- In most cases, a soldering iron will need to be used.
- Some razors use 1 battery, while others use more.
- Open your razor and check to see how many batteries it uses before ordering.
- NOTE:
- Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
- Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications.
- Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
- Exell Battery is one of the few product lines .
- Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- MOTOROLA Holster, Swivel Belt, PC/Plastic (HKLN4510A)
- DANTONA Battery, LION-1865-34 (LION-1865-34)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 10 Pack (ML4-6MP1082563)
- EXELL BATTERY 3.6V 80mAh Battery 55608303015 for alarm system, consumer device (3/V80H)
- EXELL BATTERY Emergency Lighting Battery fits Lithonia ELB1210N ELB1P201N ELB1P201N2 (EBE-33)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces Dantona COMP-190 (EBPLC-190)
- EXELL BATTERY NH10 12V NiMH Rechargeable Battery for Rollei E36RE Flash (NH10)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery COMP-29-3 Replaces CR17335SE-FT (EBPLC-29-3)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- ILC Replacement for Browning Renegade 5 LED Headlamp 8161 Flashlight Battery, 4PK (RENEGADE 5 LED HEADLAMP 8161 FLASHLIGHT BATTERY B)
- Exell Battery Specialty Rechargeable Batteries