Razor Battery For Braun 2500, 2501, 2505, 2514, 2515, 2520, 2525
Mfr # EBR-8
Zoro # G703666777
Key Features
- Voltage - Batteries 1.2
- Capacity - Batteries 800
- Height 1.92
- Width 0.56
- Terminal Type - Batteries Flat Top w/ Tabs
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBR-8
- Zoro # G703666777
- UPC # 819891010995
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.92 |
Width | 0.56 |
Diameter | 0.56 |
Length | 1.92 |
Battery Size | AA |
Details
Voltage - Batteries | 1.2 |
Capacity - Batteries | 800 |
Terminal Type - Batteries | Flat Top w/ Tabs |
Color | blue |
Voltage | 1.2 |
Battery Chemistry | NiCAD |
Weight | 0.06 |
Description
Razor Battery EBR-8 For Braun 2500, 2501, 2505, 2514, 2515, 2520, 2525 Razors Replaces RAZOR-8 Replacement Razor Battery EBR-8 is a single cell AA battery with tabs. It is the perfect replacement battery for Norelco, Ronson, and Windmere electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price. For Remington models TA3050, TA3070, TA4570 and TA5570, the original Remington TA battery with connectors is no longer available. These will need to be soldered in place. If your Braun shaver listed below has only one battery, you need part number RAZOR-17. Braun Types: 5556, 5561, 5563 Braun Models: 2500, 2501, 2505, 2514, 2515, 2520, 2525, 2530
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MED-PAT One Piece Amplified Patient Room Telephone (XL-3060)
- WDT WDT SDSQXAO-128G-GNCZN 128 GB SanDisk MicroSDXC UHS-I Memory Card for Nintendo Switch (SDSQXAO-128G-GNCZN)
- SANOXY RJ45 Splitter Adapter 1 to 3 Ways CAT 7 6 5 LAN Ethernet Cable Connector 1 to 3 way adapter (EBL-CAT7-3)
- TRIPP LITE USB 2.0 Cable, Type C, Micro B, M/F, 6" (U040-06N-MIC-F)
- EXELL BATTERY Emergency Lighting Battery Fits Atlite 24-4008 Teig 24Y4008 ALAP3305 (EBE-73)
- EXELL BATTERY 4.8V 700mAh NiCD Battery w/Wire Leads for Emergi-lite 850.0062 Light (EBC-2/3AX4-WIRE)
- EXELL BATTERY IMR 18500 3.7V Li-Ion (LiMN) 1100mAh 15A Rechargeable Battery WITH TABS (EBLI-18500HP11-WT_SOLAR)
- EXELL BATTERY Emergency Lighting Battery Fits Day-Brite CXL6VB, CTL N700AAC-F22C/C (EBE-58)
- EXELL BATTERY Emergency Lighting Battery for Allen Bradley A98L-0031-0025 CUSTOM-107 (EBE-107)
- EXELL BATTERY Emergency Lighting Battery for TEIG T26000139, Sure-Lites 026-139 (EBE-105)
- ILC Replacement for Plantronics W710 (W710 PLANTRONICS)
- Exell Battery Specialty Rechargeable Batteries