Shop All Specialty Rechargeable Batteries
Exell Battery
Razor Battery Fits Wahl 93151 93151-001 Eclipse Clippers
Mfr # EBWHL-4NEW
Zoro # G003666651
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Batteries 2.4
- Capacity - Batteries 1200
- Width 0.93
- Weight 0.18
- Voltage 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBWHL-4NEW
- Zoro # G003666651
- UPC # 819891012456
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Width | 0.93 |
Length | 2.66 |
Battery Size | Custom |
Details
Voltage - Batteries | 2.4 |
Capacity - Batteries | 1200 |
Weight | 0.18 |
Voltage | 2.4 |
Battery Chemistry | NiCAD |
Description
Razor Battery EBWHL-4NEW Fits Wahl 93151 93151-001 Eclipse Clipper 8725 Razor Battery EBWHL-4NEW is the perfect replacement battery for Wahl electric razor. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
- NOTE:
- Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
- Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications.
- Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
- Exell Battery is one of the few product lines .
- Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY HUNTER Bounty Hunter CBAGW Nylon Metal Detector Carrying Bag (CBAGW)
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- EXELL BATTERY 4/CP300H 4.8 Volt 300mAh NiMH Battery Tabs for Server Backup Battery, RTC, MBU (4/CP300H-TABS)
- EXELL BATTERY Gas Meter Battery for TIF 8800 Combustible Gas Detectors (EBC-GAS1)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- EXELL BATTERY Emergency Lighting Battery Fits Sure-Lites 026-148, 26-148, LPX70RWH (EBE-93)
- EXELL BATTERY Emergency Lighting Battery For Lithonia Exit Sign D-AA650BX4 Flat Pack (EBE-145-18)
- EXELL BATTERY NH5 6V NiMH Rechargeable Battery for Hasselblad 500 EL (NH5)
- ILC Replacement For ENERGIZER 529 (529)
- Exell Battery Specialty Rechargeable Batteries