Shop All Disposable Specialty Batteries
Exell Battery
PLC Computer Backup Battery Toshiba ER17500 ER17500V
Mfr # EBPLC-276
Zoro # G803666660
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size Custom
- Battery Chemistry Lithium
- Color Black
- Capacity - Batteries 3400
- Voltage 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-276
- Zoro # G803666660
- UPC # 819891017284
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Battery Size | Custom |
Details
Battery Chemistry | Lithium |
Color | Black |
Capacity - Batteries | 3400 |
Voltage | 3.6 |
Voltage - Batteries | 3.6 |
Weight | 0.2 |
Description
Battery Replacement for Toshiba/Saft ER17500 ER17500V
Repalcement Programmable Logic Controller (PLC) batteries, which are used in a wide variety of industrial robot / process control applications. With a low self-discharge rate,
stable voltage, and a broad temperature range (-60? to +85?C), you can trust that our PLC CPU batteries will offer the reliability you need for your Allen Bradley, Siemens,
GE Fanuc, and other brand devices!
Specifications
Output Voltage: 3.6V
Amperage: 3400mAh
Chemistry: Lithium
Compatibility
Saft: ER17500
Toshiba: ER17500, ER17500V
- •GREAT REPLACEMENT FOR: Saft: ER17500 : ER17500, ER17500V
- •USED IN: A wide variety of Industrial Robot / Process Control Applications as well as Industrial and Logic Controller Applications.
- •PLC BATTERY BENEFITS: Low self discharge rate gives this cell a lasting shelf life. Stable voltage broad temperature range. High energy, high reliability back up power source.
- •HIGH QUALITY: This PLC computer battery backup is built with high-quality, durable materials that makes it built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 12.7'' Indoor / Outdoor 60 Watt Pa Horn Speaker W/70-100V Transformer (PHSP12)
- FELLOWES Mouse Pad with Microban, Navy Blue (5933801)
- GOOGLE NEST Wireless Camera with Floodlight White (GA02942-US)
- APC Smart UPS SRT 1500VA 120V, SRT1500XLA (SRT1500XLA)
- EXELL BATTERY A32PX 6V Alkaline Battery V32PXA A32PX PX32A TR164A EN164A (A32PX)
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- EXELL BATTERY A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A (A165)
- EXELL BATTERY S175 Silver Oxide 7.5V Battery TR175S, MN175, A175 (S175)
- EXELL BATTERY Exell Door Lock Battery Fits KABA/Ilco (EBDL-16)
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-24-UF)
- Exell Battery Disposable Specialty Batteries