PLC Computer Backup Battery A06B-0168-D111 B9712T
Mfr # EBPLC-192
Zoro # G103666728
Key Features
- Capacity - Batteries 1200
- Color Black
- Height 1.4
- Battery Chemistry Lithium
- Width 0.7
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exell Battery
- MFR # EBPLC-192
- Zoro # G103666728
- UPC # 819891016782
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 1.4 |
Width | 0.7 |
Battery Size | Custom |
Length | 1.4 |
Diameter | 0.7 |
Details
Capacity - Batteries | 1200 |
Color | Black |
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Terminal Type - Batteries | Wire with Connector |
Voltage | 3 |
Weight | 0.2 |
Description
3V Replaces COMP-192 3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery designed to work in Cutler Hammer GE Fanuc A06B, 90-20, 90-30, PCM, IC963 series programmable logic controllers and industrial computers. 3V Lithium PLC Computer Backup Battery Replaces: Aeon PCM Series, Cutler Hammer A06B-0168-D111, DantonaCOMP-192,Energy+ B9712T, Ge Fanuc 44A724534-001, Ge Fanuc 90-20 Series, Ge Fanuc 90-30 Series, Ge Fanuc A06B, Ge Fanuc A06B Control, Ge Fanuc A98L-0031-0006, Ge Fanuc IC693 Series, Ge Fanuc IC693-ACC-301, Ge Fanuc IC693ACC550A, Newark 94C0433 programmable logic controllers and industrial computers.
- •GREAT REPLACEMENT FOR: Aaeon: PCM Series | Cutler Hammer: A06B-0168-D111 | : COMP-192 | Energy+: B9712T, PLC-192 | Ge Fanuc: 44A724534-001, 90-20 Series, 90-30 Series, A06B, A06B Control, A98L-0031-0006, IC693 Series, IC693-ACC-301, IC693ACC550A | Newark: 94C0433
- •USED IN: A wide variety of Industrial Robot / Process Control Applications as well as Industrial and Logic Controller Applications.
- •PLC BATTERY BENEFITS: Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range. High energy, high reliability back up power source.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with a wire lead and connector that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 5'' Two-Way Bass Reflex Mini-Monitor & Bookshelf/Wall Mount Speakers (PDMN48)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- EDGE MEMORY 4Gb Diskgo C2 Usb Flash Drive (PE230784)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL961)
- EXELL BATTERY 6v 1700mAH Highest Capacity CRP2 Photo Battery For Digital / Analog Cameras (EB-CRP2)
- EXELL BATTERY PLC Computer Backup Battery HC PANA BR-AGCF2W BR-ACF2P (EBPLC-193HC)
- EXELL BATTERY ATM Machine Battery Fits Resistacap N250AAAF3WL Replaces CUSTOM-122 (EBE-122)
- EXELL BATTERY S28PX 6V Silver Oxide Battery 4SR44, V28PX, PX28, 544, (S28PX)
- EXELL BATTERY 41pc Alkaline Batteries Kit Includes A28PX 23A L1154 L626 L1131 and Watch Opener (EB-KIT-103)
- EXELL BATTERY 1.5V 3600Ah Zinc Air Alkaline Battery (EBZ-153600)
- DANTONA Battery 3 Volt Lithium (BR) Dantona Back up Power Battery (COMP-113)
- Exell Battery Disposable Specialty Batteries