PLC Battery for Allen Bradley 9556902 COMP-113 24C6653 B9758T
Mfr # EBPLC-113
Zoro # G803666806
Key Features
- Length 1.79
- Diameter 0.66
- Width 0.66
- Voltage - Batteries 3
- Height 1.79
Product Information
- Brand Exell Battery
- MFR # EBPLC-113
- Zoro # G803666806
- UPC # 819891017307
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 1.79 |
Diameter | 0.66 |
Width | 0.66 |
Height | 1.79 |
Battery Size | Custom |
Details
Voltage - Batteries | 3 |
Capacity - Batteries | 2500 |
Battery Chemistry | Lithium |
Voltage | 3 |
Color | Black |
Weight | 0.08 |
Description
Repalcement Programmable Logic Controller (PLC) batteries, which are used in a wide variety of industrial robot / process control applications.
With a low self-discharge rate, stable voltage, and a broad temperature range (-40? to +85?C), you can trust that our PLC CPU batteries will offer the reliability
you need for your Allen Bradley, Siemens, GE Fanuc, and other brand devices!
This is a 1 cell lithium battery designed for Allen Bradley PLC-5/11, PLC-5/20, PLC-5/30,
PLC-5/40, PLC-5/60 series programmable logic controllers and industrial computers. Low self discharge rate gives this cell a 10 year shelf life.
Stable voltage and broad temperature range (-40? to +85?C). High energy, high reliability for memory backup applications.
Specifications
Output Voltage: 3V
Amperage: 2500mAh
Chemistry: Lithium
Compatibility: Allen Bradley: 1785-40B, 1785-L11B, 1785-L20B, 1785-L20C, 1785-L20E, 1785-L26B, 1785-L30B, 1785-L40E, 1785-L40L, 1785-L46B, 1785-L60B, 1785-L60C, 1785-L80B,
1785-L80C, 1785-L80E, 1785-L86B, 9556902, 96831384
Eternacell: B9758T
Interstate Batteries: ALIT3055
Programmable Logic Co: B9758T
- •GREAT REPLACEMENT FOR: Allen Bradley: 1785-40B, 1785-L11B, 1785-L20B, 1785-L20C, 1785-L20E, 1785-L26B, 1785-L30B, 1785-L40E, 1785-L40L, 1785-L46B, 1785-L60B, 1785-L60C, 1785-L80B, 1785-L80C, 1785-L80E, 1785-L86B, 9556902, 96831384 | Eternacell: B9758T Interstate Batteries: ALIT3055 | Programmable Logic Co: B9758T
- •USED IN: A wide variety of Industrial Robot / Process Control Applications as well as Industrial and Logic Controller Applications.
- •PLC BATTERY BENEFITS: Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range (-40C to +80C). High energy, high reliability back up power source.
- •CONNECTOR TYPE: This PLC computer battery backup comes built with a wire lead and connector that were constructed with high-quality, durable materials that are built to last.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Aruba - J4858D (J4858D-AX)
- MOXA 8Port Upci Board, Rs-232 (CP-168U)
- MIGHTY MAX BATTERY 12V 10AH GT 500 Scooter Battery - 2 Pack (ML10-12MP231191382)
- EXELL BATTERY A14PX V14PXA A14PX PX14A TR112 EPX14 3V Alkaline Battery (A14PX)
- EXELL BATTERY 412A Alkaline 22.5V Battery NEDA 215, 15F20, BLR122 (412A)
- EXELL BATTERY 416A Alkaline 67.5V Battery NEDA 217, A416, ER-416 (416A)
- EXELL BATTERY Exell Door Lock Battery Replaces A28110, A28100, 884952 (EBDL-8)
- EXELL BATTERY 41pc Alkaline Batteries Kit Includes A28PX 23A L1154 L626 L1131 and Watch Opener (EB-KIT-103)
- EXELL BATTERY A32PX 6V Alkaline Battery V32PXA A32PX PX32A TR164A EN164A (A32PX)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (AA-1800NM)
- Exell Battery Disposable Specialty Batteries